Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=65, POLYURETHANE, L1=325
Mfr # 22052-0525X0325
Zoro # G623764218
product price:Â $26.85
/eaKey Features
Reinforcing Cord Material
Steel
Number of Teeth
65
Industry Number
22052-0525X0325
Belt Series
22052
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-0525X0325
Zoro #
G623764218
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
25 mm
Belt Trade Size
T5
Pitch Length
325 mm
Details
Reinforcing Cord Material
Steel
Number of Teeth
65
Industry Number
22052-0525X0325
Belt Series
22052
Tooth Shape
Trapezoidal
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Tooth Location
One Side
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.