Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL AT5, BR=10, POLYURETHANE GRAY, L=2500
Mfr # 22059-0510X2500
Zoro # G823775625
product price:Â $74.19
/eaKey Features
Tooth Location
One Side
Pitch Length
2,500 mm
Pitch
5 mm
Tooth Shape
Trapezoidal
Industry Number
22059-0510X2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22059-0510X2500
Zoro #
G823775625
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
2,500 mm
Belt Trade Size
AT5
Top Width
10 mm
Details
Tooth Location
One Side
Pitch
5 mm
Tooth Shape
Trapezoidal
Industry Number
22059-0510X2500
Item
Timing Belt
Belt Material
Polyurethane
Belt Series
22059
Reinforcing Cord Material
Steel
Number of Teeth
500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.