Shop All Push-to-Connect Tube Fittings
Norgren
Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK
Mfr # M24470418
Zoro # G2637625
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Fitting Material Polybutylene
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
Product Information
- Brand Norgren
- MFR # M24470418
- Zoro # G2637625
- UPC # 746350636345
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 7/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Swivel Elbow, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LK-SS)
- T&S BRASS Lexan Lever Old Style (44GF)
- ADVANTAGE CONTROLS 5 Gal. Flat Bottom, By Pass Feeder, 300 PSI, 200 Degrees F (BF-05FX)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- NORGREN Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M01470418)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M22470406)
- TECTITE BY APOLLO 1/2 in., 3/4 in. and 1 in. PVC IPS Demount Clip (3-Pack), 3PK (FSBIPSDC3PK)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- LEGRIS Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- Norgren Push-to-Connect Tube Fittings