199 MBH Outdoor Condensing Natural Gas Tankless Water Heater, 11.1 gpm

  • Mfr # GQ-C3257WXUSNG

  • Zoro # G521718580


product price:  $2,290.99
/ea
Free Shipping & Returns

Key Features

Fuel Type - Water Heaters
Natural Gas
Width (In.)
18.3 in
Height (In.)
24.2 in
Energy Factor - Water Heaters
0.91
Item - Water Heaters
Tankless Water Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GQ-C3257WXUSNG
Zoro #
G521718580
UPC #
817000013332
Country of Origin
Japan

Dimensions

Width (In.)
18.3 in
Height (In.)
24.2 in

Details

Fuel Type - Water Heaters
Natural Gas
Energy Factor - Water Heaters
0.91
Item - Water Heaters
Tankless Water Heater
Temp. Range
100°F to 140°F

Description

This innovation utilizes a dual heat exchanger, a fusion of stainless steel and copper heat exchangers. The 100% stainless steel component captures the residual heat from the exhaust temperature to preheat the incoming water before it runs through the main copper heat exchanger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.