A-60-G, Tubing, 1/2 in, 6 PSI

  • Mfr # AFL00036

  • Zoro # G0427524


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00036
Zoro #
G0427524
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Outside Diameter
5/8 in
Bend Radius
3 in
Inside Diameter
1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
6 psi @ 73 Degrees F
Tube Color
Black
Burst Pressure
30 psi
Item
Tubing
Type
Norprene, A-60-G
Temp. Range
-75 Degrees F to 275 Degrees F
Vacuum Rating
5 in Hg
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Autoclavable
Yes
Tube Form
Coil
System of Measurement
Inch
Hardness
Shore A 61
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Maximum Vacuum Pressure
15 in Hg
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Jacket Color
Black
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
For Fluid Type
Inorganic Fluids
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
6 psi @ 73 Degrees F
Color
Black
Material Trade Name
Tygon
Application
Air, Chemical, Steam, Water
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
275 Degrees F
Flexibility
Flexible
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Elongation
375%
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Material
TPE
Clarity
Opaque
Reinforcement
Not Reinforced
Minimum Operating Temperature
-75 Degrees F
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Material Trade Number
A-60-G
For Environment
Chemical
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 1/2 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 6 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 15 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.