XL-60 Tubing, 1/8 in, 50 Ft

  • Mfr # AN800007

  • Zoro # G2496155


product price:  $50.59
/ea

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN800007
Zoro #
G2496155
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
Tube Length
50 ft
Inside Diameter
1/8 in
Overall Length
50 ft
Bend Radius
1/2 in
Outside Diameter
1/4 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Max. Pressure
20 psi @ 73 Degrees F
Tube Color
Translucent
Type
Tygoprene(R) XL-60
Standards
10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, D149, FDA 21 CFR 177.2600, NSF 51
Item
Tubing
Vacuum Rating
29.9 in Hg
Burst Pressure
100 psi
Temp. Range
-87 to 250 Degrees F
Material
TPE
For Environment
Chemical
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Color
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Elongation
770%
Features
Low Extractables
Peristaltic Pump Compatible
Yes
Minimum Operating Temperature
-87 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Reinforcement
Not Reinforced
Flow Application
Food and Beverage, Peristaltic Pump
Flexibility
Flexible
System of Measurement
Inch
Jacket Color
Clear
Resistance Properties
Acid Resistant, Chemical Resistant, Oxygen Resistant, Ozone Resistant, Tear Resistant, Temperature Resistant, UV Resistant
Maximum Vacuum Pressure
29.9 in Hg
Tube Form
Coil
Fitting Compatibility
Barbed
Material Trade Name
Tygon
Hardness
Shore A 60
Jacket Material
No Jacket
Maximum Operating Temperature
250 Degrees F
Clarity
Semi-Clear
Maximum Operating Pressure
20 psi @ 73 Degrees F
Material Trade Number
XL-60
For Fluid Type
Beverages
Autoclavable
Yes
Application
Air, Beverage, Food, Steam, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Beverage, Food, Steam, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number XL-60, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.