convection heater
- Mfr # XB1-3075T2D11T
- Zoro # G623356833
product price:Â
$
2,225.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Copper Free Aluminum
Temperature Output - Maximum
419 Degrees F
Watts
750 W
Phase
1
Overall Width
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB1-3075T2D11T
- Zoro #
- G623356833
- UPC #
- 850046992544
- Country of Origin
- Canada
Dimensions
- Overall Width
- 6 1/2 in
- Element Width
- 165 mm
- Overall Length
- 16 11/16 in
- Wire Rope Length
- 16 11/16 in
- Length
- 16 11/16 in
Details
- Housing Material
- Copper Free Aluminum
- Temperature Output - Maximum
- 419 Degrees F
- Watts
- 750 W
- Phase
- 1
- Item
- Convection Heater
- For Location
- Indoor/Outdoor
- Material
- Aluminum
- Standards
- cCSAus Certified
- Heater Voltage
- 120VAC; 208 VAC; 240VAC
- Number of Elements
- 1
- Current
- 0.63 A
- Includes
- Baffles, Brackets, Wire Guards
- Face Temperature
- 215 Degrees C
- Shell Material
- Aluminum
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC, Overall Length 16 11/16 in, 750 W Watts, Element Width 165 mm, Material Aluminum, 1 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.