convection heater
- Mfr # XB2-4200T2D31T
- Zoro # G523352898
product price:Â
$
2,535.99
/ea
Free Shipping & Returns
Key Features
Current
0.83 A
Includes
Baffles, Brackets, Wire Guards
Phase
1
Face Temperature
215 Degrees C
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB2-4200T2D31T
- Zoro #
- G523352898
- UPC #
- 850046992568
- Country of Origin
- Canada
Dimensions
- Overall Length
- 23 3/8 in
- Element Width
- 390 mm
- Overall Width
- 15 3/8 in
- Wire Rope Length
- 23 3/8 in
- Length
- 23 3/8 in
Details
- Current
- 0.83 A
- Item
- Convection Heater
- Includes
- Baffles, Brackets, Wire Guards
- Phase
- 1
- Face Temperature
- 215 Degrees C
- Material
- Aluminum
- Watts
- 2,000 W
- Housing Material
- Copper Free Aluminum
- Number of Elements
- 2
- Temperature Output - Maximum
- 419 Degrees F
- Standards
- cCSAus Certified
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
- For Location
- Indoor/Outdoor
- Shell Material
- Aluminum
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC, Overall Length 23 3/8 in, 2,000 W Watts, Element Width 390 mm, Material Aluminum, 1 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.