25.5in Wall Mounted Electric Fireplace Curved Glass Heater with Log Fuel Effect, Adjustable Flames

  • Mfr # 80-EF455S

  • Zoro # G922434836


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Depth
25.5 in
Height
20.25 in
Width
4.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-EF455S
Zoro #
G922434836
UPC #
886511511842
Country of Origin
China

Dimensions

Depth
25.5 in
Height
20.25 in
Width
4.25 in

Details

Color
Black

Description

Elevate both the warmth and ambiance of your room with this Wall-Mounted Electric Fireplace by Northwest. Featuring two heat level settings and a log flame effect you can brighten and dim, this space-saving wall fireplace boasts a flat black curved glass design that infuses living rooms, bedrooms, and dens with modern charm. Operate this electric fireplace heater easily with the included remote control for fuss-free warmth that requires no fireplace tools or open flames. Important: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Northwest and only Wall-Mounted Electric Fireplaces by Northwest are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.