Sandpaper 5-3/8X3-3/4"
Mfr # 07660702318
Zoro # G306913025
product price:Â $12.59
/eaKey Features
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
3-3/4 in
Length
5-1/4 in
Grade
Multi-Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660702318
Zoro #
G306913025
UPC #
76607023186
Country of Origin
Canada
Dimensions
Width
3-3/4 in
Length
5-1/4 in
Details
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Multi-Grade
Abrasive Type
Coated
Attachment Type
Hook & Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.