3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 316 SS

  • Mfr # 75-040-316-SS

  • Zoro # G708660763


product price:  $77.59
/ea

Key Features

Stem Length
4 in
Process Connection
3/4" NPT
Insertion Length
3/4 in
Material
316 Stainless Steel
Bore Dia.
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75-040-316-SS
Zoro #
G708660763
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
4 in
Insertion Length
3/4 in
Bore Dia.
0.26 in
Shank Dia.
3/4 in
Instrument Connection Size
1/2 in
Stepped Bore Depth
4 in

Details

Item
Thermowells
Process Connection
3/4" NPT
Material
316 Stainless Steel
Application
HVAC, Petrochemical, Oil and Gas
Straight Insertion
2-1/2 in
Style
Straight Shank
Instrument Connection Type
NPSM
Connection Type
NPT
Pressure Rating
7000 psi @70°F

Description

Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.