Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 10,000 psi psi, 2-1/2 in Dial, 1/4 in NPT, Bottom Location
- Mfr # 25-400-10000-psi/kg/cm2
- Zoro # G608574238
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-400-10000-psi/kg/cm2
- Zoro #
- G608574238
- UPC #
- -
- Country of Origin
- Poland
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Gauge Case Material
- 304 Stainless Steel
- Series
- 400/500
- Lens Material
- Trogamide
- Primary Pressure Range
- 0 to 10,000 psi
- Primary Scale Units
- psi; kg/cm2
- Media Temperature Range
- -40 to 392°F
- Inch/Metric
- Inch
- Measuring Element
- Coiled Safety Tube
- Connection Material
- Stainless Steel
- Pointer Material
- Aluminum
- Cover Ring Material
- Polished 304 Stainless Steel
- Ambient Operating Temperature Range
- -40 to 140°F
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Description
Pressure Gauge, 2.5 in. 304SS Case, 316SS Internals, 600 psi, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.