Pressure Gauge, 0 to 200 psi psi, 2-1/2 in Dial, 1/4 in NPT or 7/16 in-20 Adjustable NPT
- Mfr # 25-901-200-psi/bar
- Zoro # G608573248
product price:Â
$
41.19
/ea
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-901-200-psi/bar
- Zoro #
- G608573248
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Process Connection Size
- 1/4 in NPT or 7/16 in-20 Adjustable
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Details
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Gauge Case Material
- 304 Stainless Steel
- Series
- 900
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 200 psi
- Primary Scale Units
- psi; bar
- Liquid-Filled Case
- Yes
- Measuring Element
- Copper Alloy C-Type Bourdon Tube
- Bezel Material
- 304 Stainless Steel
- Pointer Material
- Molded Plastic
- Inch/Metric
- Inch
- Media Temperature Range (Special Fill)
- -40 to 140°F
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Media Temperature Range (Glycerin Fill)
- -4 to 140°F
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
Description
Pressure Gauge, 2.5 in. 304SS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.