Shop NOSHOK
See all product information
Create Account
Pressure Gauge, -30 inHg to 0 to 30 psi psi, 2-1/2 in Dial, 1/4 in NPT, Back Location
- Mfr # 25-410-30/30-psi/kg/cm2
- Zoro # G608573828
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-410-30/30-psi/kg/cm2
- Zoro #
- G608573828
- UPC #
- -
- Country of Origin
- Poland
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Gauge Case Material
- 304 Stainless Steel
- Series
- 400/500
- Lens Material
- Trogamide
- Primary Pressure Range
- -30 inHg to 0 to 30 psi
- Primary Scale Units
- psi; kg/cm2
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Media Temperature Range
- -40 to 392°F
- Cover Ring Material
- Polished 304 Stainless Steel
- Inch/Metric
- Inch
- Pointer Material
- Aluminum
- Connection Material
- Stainless Steel
- Ambient Operating Temperature Range
- -40 to 140°F
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Description
Pressure Gauge, 4 in. 304SS Case, 316SS Internals, 3000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.