Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 6" 304SS Case, 316SS Internals, 300 psi/bar, 1/2 NPT Male Back Conn
- Mfr # 60-410-300-psi/bar
- Zoro # G908572361
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Nominal Dial Size
6 in
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-410-300-psi/bar
- Zoro #
- G908572361
- UPC #
- -
- Country of Origin
- Poland
- Pressure and Vacuum Gauge Type
- Pressure Gauge
- Gauge Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Basic Gauge Case Material
- 304 Stainless Steel
- Gauge Connection Type
- NPT
- Gauge Connection Location
- Back
- Gauge Primary Range Units
- psi; bar
- Gauge Lens Material
- Laminated Safety Glass
- Range
- 0 to 300 psi
- Accuracy
- 1%
- Media Temperature Range
- -40 to 392°F
- Inch/Metric
- Inch
- Ambient Temperature Range
- -40 to 140°F
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Cover Ring Material
- Polished 304 Stainless Steel
Dimensions
- Gauge Nominal Dial Size
- 6 in
- Gauge Connection Size
- 1/2 in
Description
Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.