Notrax

3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick


original price: $50.59
10% off
new price: $45.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Vinyl Surface With Dense Closed PVC Foam Base
  • Oil Resistant No
  • Mat Shape Rectangle
  • Mat Surface Pattern Diamond Plate
  • Brake Fluid Resistant No
See all product information

Product Information

Dimensions

Width 2 ft
Length 3 ft

Details

Material Vinyl Surface With Dense Closed PVC Foam Base
Oil Resistant No
Mat Shape Rectangle
Color Black/Yellow
Mat Surface Pattern Diamond Plate
Brake Fluid Resistant No
Item Antifatigue Mat
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antifatigue Yes
Antimicrobial No
Standards NFSI; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Thickness 3/4 in
Surface Material Vinyl
Type Anti-Fatigue Matting
Anti-Slip Surface Yes
Weight 8.4 lb
Welding Safe No
Backing Material Closed Cell PVC Foam
Border Color Yellow
Series 975 Cushion Trax(R) Ultra(TM)
Surface Texture Raised Pattern
Other Standards ASTM C1028-96, ASTM D3574 Test H, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Washdown Safe No
Autoclavable No
Surface Design Diamond Plate
Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant
DOC FF1-70 Rating Yes
X-Ray Detectable No
Reversible No
USDA Certified No
Thermally Insulating Yes
Metal Detectable No
Anti-Slip Backing Yes
Single Material Construction No
NFSI High Traction Certified Yes
Number of Border Stripes 1
Backing Characteristics Insulation, NFSI, RedStop, Wear-Resistant
Edge Style Beveled
Compression Deflection @ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Durometer Rating 80
NSF/ANSI 52 No
Number of Beveled Edges 4
Critical Radiant Flux Class Rating Class 1

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 975 Cushion Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.