Notrax
5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick
Mfr # 440S0035BL
Zoro # G2109812
original price:
$91.34
52% off
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile/PVC Foam Blend
- Mat Electrical Resistance Electrical Properties Not Tested
- Brake Fluid Resistant No
- Antimicrobial No
- Weight 8 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Black (GB00563 W 105)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- PIP EZ-CoolMax Cooling Towel, Navy (396-EZ900-NV)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BY)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (413R0036BY)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- Notrax Floor Mats