Notrax

Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick


product price: $97.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mat Shape Rectangle
  • Mat Color Black
  • Mat Surface Pattern Sure Traction
  • Oil Resistant Yes
  • Mat Width 3 ft
See all product information

Product Information

  • Brand Notrax
  • MFR # T23S0038BL
  • Zoro # G5489382
  • UPC #
    662641801004
  • Country of Origin Thailand
  • Category Drainage Mats

Dimensions

Mat Width 3 ft
Width 3 ft
Length 8 ft
Mat Length 8 ft
Drainage Hole Diameter 1/2 in

Details

Mat Shape Rectangle
Mat Color Black
Mat Surface Pattern Sure Traction
Oil Resistant Yes
Anti-Slip Surface Yes
Antimicrobial Yes
Thickness 3/8 in
Mat Thickness 3/8 in
Item Antifatigue Mat
Welding Safe No
Brake Fluid Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Surface Material Rubber
Color Black
Weight 40.8 lb
Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
FS209E Class No
NFSI High Traction Certified No
Edge Style Straight
USDA Certified No
FDA Compliance No
Surface Texture Raised Pattern
DOC FF1-70 Rating Yes
Series T23 Multi-Mat(TM) II
Mat Product Type Antifatigue Mat
Single Material Construction Yes
X-Ray Detectable No
NSF/ANSI 52 No
Number of Border Stripes 0
Other Standards REACH Compliant
Surface Design Raised Nubs
Reversible Yes
Anti-Slip Backing Yes
Thermally Insulating No
Autoclavable No
Washdown Safe Yes
Backing Characteristics Studded
Drainage Hole Shape Circle
Drainage Holes per sq ft 50
Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Number of Beveled Edges 0
Compression Deflection @ 25 %/sq. in. 24.6 in.@ 50 %/sq. in. 109.8 in.
Antifatigue Material Yes
Metal Detectable No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 8 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series T23 Multi-Mat(TM) II, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Nubs, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.