Notrax

Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick


product price: $241.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Oil Resistant Oil Resistant
  • Mat Thickness 1 in
  • Mat Length 6 ft
  • Mat Surface Pattern Drainage Holes
  • Brake Fluid Resistant No
See all product information

Product Information

  • Brand Notrax
  • MFR # 620S4272BY
  • Zoro # G8544252
  • UPC #
    662641787537
  • Country of Origin United States
  • Category Drainage Mats

Dimensions

Mat Length 6 ft
Width 42 in
Length 6 ft
Mat Width 3 ft 6 in
Drainage Hole Diameter 1/2 in

Details

Oil Resistant Oil Resistant
Mat Thickness 1 in
Mat Surface Pattern Drainage Holes
Item Interlocking Drainage Mat
Brake Fluid Resistant No
Welding Safe No
Thickness 1 in
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Color Black with Yellow Border
Antimicrobial No
Anti-Slip Surface Yes
Mat Shape Rectangle
For Use With Flex-LoK(TM) Mats
Surface Material PVC
Color Black
Backing Material PVC
Weight 44.1 lb
Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
X-Ray Detectable No
Antifatigue Material Yes
Washdown Safe Yes
Border Color Yellow
Reversible No
Series 620 Diamond Flex-Lok(TM)
Mat Product Type Interlocking Drainage Mat
USDA Certified No
DOC FF1-70 Rating Yes
Number of Beveled Edges 3
Metal Detectable No
Surface Design Diamond Plate
Autoclavable No
Anti-Slip Backing Yes
Single Material Construction Yes
Critical Radiant Flux Class Rating Class 1
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
FDA Compliance No
Thermally Insulating No
Drainage Holes per sq ft 18
Other Standards ASTM C1028, ASTM D2240-02, ASTM E648
Melt Point 600 Degrees F
Surface Texture Raised Pattern
Backing Characteristics Studded
FS209E Class No
Edge Style Beveled
Number of Border Stripes 3
NSF/ANSI 52 No
NFSI High Traction Certified No
Drainage Hole Shape Circle
Compression Deflection @ 20 %/sq. in. 0.222 in.@ 40 %/sq. in. 0.299 in.
Durometer Rating 85

Description

Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 6 ft, Washdown Safe Yes, X-Ray Detectable No, Width 42 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.