Notrax
Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick
Mfr # 620S0035BY
Zoro # G2864285
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Safe No
- Mat Length 5 ft
- Length 5 ft
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Mat Width 3 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- KINCO Kinco 1930 L Men Grain Cowhide Leather Chopper Mitten - Large (120321)
- IRONCLAD PERFORMANCE WEAR Welding Glove, M/8, Leather, Safety, PR (WTIG-03-M)
- CARHARTT Scratchless Belt, Black, 48" L, 1-5/16" W (A000550500114)
- NOTRAX Antifatigue Mat, Black, 36 In W x 4 Ft L, 3/4 In Thick (T25S0034BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- Notrax Drainage Mats