Shop NOURISON
Create Account
41979 Riviera Area Rug Collection Green 5 ft 3 in. x 7 ft 5 in. Rectangle
- Mfr # 99446419798
- Zoro # G124199274
product price:
$
666.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446419798
- Zoro #
- G124199274
- UPC #
- -
- Country of Origin
- China
Description
These beautiful, velvety soft rugs are constructed of pure wool and highlighted with faux-Silk* elegant Damask, scroll and skin designs. With their exquisite detail and fabulous patterns, this is a collection that will never go out of style. Add a touch of sophistication and make any room look better instantly. Style Description : With its sumptuous texture, glamorously refined design, Silk-like detailing for an incredible sheen, and luminous shades of gold, bronze and olive, this resplendent rug raises the elegance quotient of any area to the “nth' degree. Features : Style - RI01. Color - Green. Size - 5 ft. 3 in. x 7 ft. 5 in.. Shape - Rectangle Collection - Traditional/Contemporary/Transitional/European. Weight - 28 lbs.. Pile Height - 1/2 in.. Country - China. Material - 90% Wool,10% Viscose. Rug Type - Machine Made Rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.