White Porcelain Vessel Sink with Matte Black Faucet, Drain and Sealer

  • Mfr # NSFC-01321136MB

  • Zoro # G604938164


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
15
Overall Width
19
Overall Height
5.5
Weight
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-01321136MB
Zoro #
G604938164
UPC #
744271940459
Country of Origin
China

Dimensions

Overall Length
15
Overall Width
19
Overall Height
5.5

Details

Color
Matte Black
Weight
38
Finish
Matte Black

Description

A timeless classic, this vessel sink combo is refreshing addition to your bath or powder room. This porcelain sink and faucet combo includes everything needed for a contemporary upgrade: a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design and flows water seamlessly into the sink. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 19-inches by 15-inches. This sink has a standard 1.75-inch drain opening on center with no overflow.
A standard matte black pop-up drain is included with this combo. Also in the set is a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.