Shop NOVIUM
See all product information
Create Account
Ballpoint Pen, Hoverpen 2.0 Interstellar Edition, Space Black
- Mfr # 805804
- Zoro # G123348260
original price:Â $105.99 , new price: $95.39 , 10 percent off
new price:Â
$
95.39
/ea
Key Features
Grip
Contoured
Features
Gravity-Defying Pen, Precision Flow Ink, Satin-Like Finish, Uni-Body Design, Kinetic Motion, Waterproof, Magnetic Cap, Ink Refill Compatible
Barrel Color
Space Black
Includes
(1) Hoverpen, (1) Zinc Alloy Pedestal, (1) Extra D1 Schmidt Ink Refill, (1) Pincer, (1) User Manual
Ink Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805804
- Zoro #
- G123348260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Grip
- Contoured
- Features
- Gravity-Defying Pen, Precision Flow Ink, Satin-Like Finish, Uni-Body Design, Kinetic Motion, Waterproof, Magnetic Cap, Ink Refill Compatible
- Barrel Color
- Space Black
- Includes
- (1) Hoverpen, (1) Zinc Alloy Pedestal, (1) Extra D1 Schmidt Ink Refill, (1) Pincer, (1) User Manual
- Ink Color
- Black
- Color
- Black
- Item
- Ballpoint Pen
- Barrel Material
- Aluminum, Zinc Alloy
Dimensions
- Point Size
- Fine
Description
Crafted with aircraft grade aluminum and enduring zinc alloy, the Hoverpen Interstellar Edition is a precision engineered pen with a unique 23.5 degree hovering angle for a stunning desk aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.