Rollerball and Fountain Pen, Hoverpen 3.0 Future Edition, 2-in-1 Set, Deep Black
- Mfr # 805809
- Zoro # G423348281
original price:Â $180.99 , new price: $162.99 , 9 percent off
new price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Hoverpen, (1) Stainless Steel Nib, (1) Rollerball Pen Grip, (1) Pedestal, (1) Extra Schmidt Ink Cartridge, (1) Extra Schmidt Rollerball Refill, (1) Converter, (1) User Manual
Barrel Material
Metal
Point Size
Fine
Grip
Smooth
Barrel Color
Deep Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805809
- Zoro #
- G423348281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Point Size
- Fine
Details
- Includes
- (1) Hoverpen, (1) Stainless Steel Nib, (1) Rollerball Pen Grip, (1) Pedestal, (1) Extra Schmidt Ink Cartridge, (1) Extra Schmidt Rollerball Refill, (1) Converter, (1) User Manual
- Item
- Rollerball and Fountain Pen
- Barrel Material
- Metal
- Grip
- Smooth
- Barrel Color
- Deep Black
- Ink Color
- Black
- Color
- Black
Description
Hoverpen Future features a modular body casing, allowing you to freely switch nibs and cartridges. A new level of adaptability awaits. The flourish and grace of a fountain pen in one moment, and the practicality and precision of a rollerball in the next. Our all-in packages offer unmatched versatility: one base, one body, two nibs - the best of both worlds in one convenient package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.