Shop NOVIUM
See all product information
Create Account
Rollerball Pen, Hoverpen 3.0 Future Edition, Deep Black
- Mfr # 805808
- Zoro # G823348416
original price:Â $137.99 , new price: $123.99 , 10 percent off
new price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Barrel Material
Aluminum, Zinc Alloy
Includes
(1) Hoverpen, (1) Pedestal, (1) Refill
Point Size
Fine
Grip
Smooth
Ink Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805808
- Zoro #
- G823348416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rollerball Pen
- Barrel Material
- Aluminum, Zinc Alloy
- Includes
- (1) Hoverpen, (1) Pedestal, (1) Refill
- Grip
- Smooth
- Ink Color
- Black
- Barrel Color
- Deep Black
- Color
- Black
Dimensions
- Point Size
- Fine
Description
Inspired by human ingenuity and engineered to defy gravity. Hoverpen Future is an allusion to humankind's infinite potential. Balancing on a pinpoint at a 60 degree angle, an occasional glance will wash you with a wave of Zen-like calm from its minimalistic, futurism-inspired design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.