Zoro Homepage

Bare Male Disc.250 12-10

  • Mfr # M12-250-3

  • Zoro # G1639281


product price: $0.33
/ea
Sold in multiples of 50 for $16.50

Key Features

Min. Single Wire Size
12 AWG
Max. Single Wire Size
10 AWG
Material
Copper
Color
Silver
Wire Range
12-10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12-250-3
Zoro #
G1639281
UPC #
662381069146
Country of Origin
United States

Dimensions

Min. Single Wire Size
12 AWG
Max. Single Wire Size
10 AWG

Details

Item
Bare Male Disconnect,0.25,12-10 AWG
Material
Copper
Color
Silver
Wire Range
12-10 AWG
Max. Voltage
600V
Standards
cULus
Application
Wire Termination
Finish
Tin-plated
Insulated
No
Number of Contacts
1
Voltage Rating
600 V

Description

Bare Male Disconnect,0.25,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.