Pin Terminal, 2/0 AWG, 600 V, Plastisol Cover Insulated, White
Mfr # PTO-2/0
Zoro # G1641287
product price: $27.59
/eaKey Features
Terminal Shape
Offset Pin
Insulation Color
White
Maximum Wire Size
2/0 AWG
Insulation Type
Plastisol Cover
Contact Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTO-2/0
Zoro #
G1641287
UPC #
662381033208
Country of Origin
India
Dimensions
Maximum Wire Size
2/0 AWG
Overall Length
2.70 in
Pin Length
1.12 in
Details
Item
Pin Terminal
Terminal Shape
Offset Pin
Insulation Color
White
Insulation Type
Plastisol Cover
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
UL486
Wire Type
Stranded
Application
Terminate, Splice, Tap Power Connectors
Description
Pin Terminal,Aluminum,Al Pin,OS,2/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.