Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 300 MCM Max, 1 Conductor, Aluminum

  • Mfr # 300TP

  • Zoro # G1628851


product price: $9.25
/ea

Key Features

For Conductor Material
Aluminum
For Minimum Wire Size
6 AWG
For Maximum Wire Size
300 MCM
Number of Conductors
1
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300TP
Zoro #
G1628851
UPC #
662381002419
Country of Origin
United States

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
300 MCM
Bolt Size
45123
Wire Size
300 MCM-6 AWG
Tongue Width
0.99 IN

Details

Item
Mechanical Lug
For Conductor Material
Aluminum
Number of Conductors
1
Body Material
Aluminum
Contact Finish
Unplated
Maximum Operating Temperature
90 Degrees C
Standards
cULus
Material
aluminum
Color
Aluminum
Number of Ports
1
Type
Aluminum Turn Prevent Lug
Application
Wire Termination
Temperature Rating
90° C
Number Of Mounting Holes
1
Finish
Aluminum
Environmental Conditions
90 C
Standard
cULus
Assortment
Aluminum Mechanical Terminations
Maximum Voltage
600 V

Description

Turn Prevent Lug,300-6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.