6003LLUA C3, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed
- Mfr # 6003LLUA C3
- Zoro # G307377963
product price:Â
$
26.99
/ea
Key Features
Type
Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120 Degrees C
Seal Material
Rubber
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6003LLUA C3
- Zoro #
- G307377963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- Up to 120 Degrees C
- Seal Material
- Rubber
- Number of Rows
- Single Row
- Seal Type
- Seal on Two Sides
- Lubricant Material
- Standard Lubrication
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 35 mm
- Outer Ring Width
- 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.