Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND36LM-12-40-200-IP65-A330

  • Zoro # G011799174


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
2.4 A
Speed at Full Load
0.18 in/sec
Gear Case Type
Aluminum
Load Capacity
225 lbf
Nut Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND36LM-12-40-200-IP65-A330
Zoro #
G011799174
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
200 mm
Retracted Length
330 mm

Details

Full Load Amps
2.4 A
Speed at Full Load
0.18 in/sec
Gear Case Type
Aluminum
Load Capacity
225 lbf
Nut Material
Plastic
Drive System Type
Gear
System of Measurement
Inch, Metric
Voltage
12V DC
Operating Temperature - Maximum
149 Degrees F
Rated Load
225 lb
Full Load Current
2.4 A
Limit Switch Setting
Fixed
Series
ND36LM
Item
Actuator
Enclosure IP Rating
IP66/IP69K
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Material
Aluminum
Speed @ Rated Load
4.6 mm/sec
Duty Cycle
20 %
Motor Type
Permanent Magnet
Gear Ratio
40:1
Limit Switch Type
Preset
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Enclosure Type
IP66/IP69K
Includes Capacitor
Capacitor Included

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 200 mm, Speed at Full Load 0.18 in/sec, Duty Cycle 20 Percent, Full Load Current 2.4 A, Retracted Length 330 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP66/IP69K, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Standards CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.