Shop NTN
See all product information
Create Account
DCL88, Drawn Cup Needle Roller Bearing 05 In Id X 06875 In Od X 05 In W
- Mfr # DCL88
- Zoro # G607379919
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Type
Draw
Temp. Range (F)
-40 Degrees to 250 Degrees F
Dynamic Load Capacity (N)
1510 lbf6700 N6.70 kN
Bore Type
Rou
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- DCL88
- Zoro #
- G607379919
- UPC #
- -
- Country of Origin
- Japan
Details
- Type
- Draw
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Dynamic Load Capacity (N)
- 1510 lbf6700 N6.70 kN
- Bore Type
- Rou
- Cage Material
- Steel
- Static Load Capacity (N)
- 1910 lbf8500 N8.50 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.