Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6016ZZC3/EM
Zoro # G023436647
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Ring Material
Steel
Industry Number
6016
Cage Material
Steel
Outer Ring Width
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6016ZZC3/EM
- Zoro #
- G023436647
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 22 mm
- Bore Diameter
- 80 mm
- Outside Diameter
- 125 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Steel
- Industry Number
- 6016
- Cage Material
- Steel
- Series
- DGBB
- Internal Clearance
- C3
- Seal Type
- Non-Contact
- Maximum Speed
- 5,300 RPM
- Closure
- Double Shielded
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Lubricant Material
- Mobil Polyrex EM
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Shield Material
- Steel
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM