Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6214C3
Zoro # G323434282
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Outer Ring Width
24 mm
Cage Material
Steel
Outside Diameter
125 mm
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6214C3
- Zoro #
- G323434282
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Cage Material
- Steel
- Internal Clearance
- C3
- Industry Number
- 6214
- Closure
- Open
- Maximum Speed
- 5,100 RPM Grease
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Series
- DGBB
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Number of Rows
- One
- ISO Rating
- Class 0
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0