Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63308LLU
Zoro # G923436747
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
Shell Alvania #2
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Outside Diameter
90 mm
Industry Number
63308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63308LLU
- Zoro #
- G923436747
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 63308
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Internal Clearance
- CN
- Maximum Speed
- 5,300 RPM
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Seal Material
- Nitrile
- Outer Ring Type
- Straight
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Cage Material
- Steel
- Seal Type
- Contact
- Number of Rows
- One
- ISO Rating
- Class 0
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 36.5 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.