Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6904LLBC3/EM
Zoro # G823437707
product price:Â
$
93.39
/ea
Key Features
Ball Material
Alloy Steel
Industry Number
6904
Outer Ring Type
Straight
Outside Diameter
37 mm
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6904LLBC3/EM
- Zoro #
- G823437707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 37 mm
- Outer Ring Width
- 9 mm
- Bore Diameter
- 20 mm
Details
- Ball Material
- Alloy Steel
- Industry Number
- 6904
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Closure
- Double Sealed
- Maximum Speed
- 19,000 RPM
- Seal Material
- Nitrile
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Internal Clearance
- C3
- ABEC Rating
- 1
- Series
- DGBB
- Lubricant Material
- Mobil Polyrex EM
- Maximum Temperature
- 248 Degrees F
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM