Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R8LLUC3/EM
Zoro # G423427139
product price:Â
$
33.49
/ea
Key Features
Ball Material
Alloy Steel
ABEC Rating
1
Outer Ring Width
0.313 in
Ring Material
Steel
Maximum Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8LLUC3/EM
- Zoro #
- G423427139
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Maximum Speed
- 18,000 RPM
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Seal Type
- Contact
- Series
- DGBB
- Lubricant Material
- Mobil Polyrex EM
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Industry Number
- R8
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.