3 Mount Holes, Flange Bracket, Flange Mount Bearing, Radial Ball, 1-1/2 in Dia, Stainless Steel, Set Screw Locking

  • Mfr # SUCFB208-24CC

  • Zoro # G6581688


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFB208-24CC
Zoro #
G6581688
UPC #
4550253022145
Country of Origin
Multiple

Dimensions

Bolt Size
M12
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
1-39/64 in
Overall Length
3-15/16 in
Overall Width
2-11/64 in
Overall Height
6-29/64 in
Flange Thickness
1/2 in
Center Height
4-31/64 in
Mounting Bolt Size
M12
Mount Hole Center-to-Center Height
1 31/32 in
Back Side to Center Width
0.827 in
Mount Hole Size
0.531 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Series
208
Includes
(3) Set Screws
Dynamic Load Capacity
5,126 lbf
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant
For Environment
Food and Beverage
Housing Material Finish
Unfinished
Application
Food and Beverage
Maximum Temperature
250 Degrees F
Seal Type
Contact
Included Bearing
SUC208-24
Maximum Speed
3,300 RPM
Static Radial Load Capacity
4,092 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Bore Type
Cylindrical
Bearing Material Grade
440C
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Lubrication Openings
One Zirc Fitting
Housing Material Grade
440C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 31/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.