3 Mount Holes, Flange Bracket, Flange Mount Bearing, Radial Ball, 1-37/64 in Dia, Stainless Steel, Set Screw Locking

  • Mfr # SUCFB208CC

  • Zoro # G6582354


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCFB208CC
Zoro #
G6582354
UPC #
4550253022190
Country of Origin
Multiple

Dimensions

Bolt Size
M12
Bore Diameter
1-37/64 in
Mount Hole Center-to-Center Length
50 mm
Overall Length
100 mm
Overall Width
51.2 mm
Overall Height
164 mm
Flange Thickness
12.7 mm
Mounting Bolt Size
M12
Back Side to Center Width
21 mm
Mount Hole Center-to-Center Height
50 mm
Mount Hole Size
13.5 mm

Details

System of Measurement
Metric
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes
(3) Set Screws
Dynamic Load Capacity
22,800 N
Seal Material
Silicone
Series
208
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-20 Degrees C
Housing Material Grade
440C
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Maximum Temperature
120 Degrees C
Maximum Speed
3,300 RPM
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Static Radial Load Capacity
18,200 N
Seal Type
Contact
Application
Food and Beverage
Included Bearing
SUC208
Rolling Element Rows
1
Housing Material Finish
Unfinished
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC208, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.