Shop NTN
See all product information
Create Account
Radial/Deep Groove Ball Brg - 85 Mm Id X 150 Mm Od X 28 Mm W; Open
- Mfr # 6217ZN/C3
- Zoro # G409124595
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Ball Bearing
Cage Material
Steel
Temp. Range
-20 Degrees to 212 Degrees F
Dynamic Radial Load Capacity
20680 lbf, 92000, N92.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6217ZN/C3
- Zoro #
- G409124595
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- -20 Degrees to 212 Degrees F
- Dynamic Radial Load Capacity
- 20680 lbf, 92000, N92.00 kN
- Static Radial Load Capacity
- 14400 lbf64000 N64.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.