Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF202-10FG1

  • Zoro # G723359673


product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Mount Hole Center-to-Center Height
2 33/64 in
Dynamic Load Capacity
10 kN
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF202-10FG1
Zoro #
G723359673
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
2 33/64 in
Overall Length
3 3/8 in
Inner Ring Width
1.22 in
Flange Thickness
15/32 in
Overall Width
1 19/64 in
Overall Height
3 3/8 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
2 33/64 in
Bore Diameter
5/8 in
Mount Hole Size
0.47 in
Mounting Bolt Size
3/8, M10
Back Side to Center Width
0.59 in
Length
3 3/8 in

Details

Maximum Temperature
212 Degrees F
Dynamic Load Capacity
10 kN
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Included Bearing
SUC202-10FG1
Series
Sentinel Series
For Environment
Food and Beverage
Housing Material Grade
304
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Resistance Properties
Corrosion-Resistant
Number of Rows
1
Shaft Locking Type
Set Screw
System of Measurement
Inch
Features
Cap Ready, Maintenance Free Solid Lubricant
Item
4 Bolt Flange Bearing
Bore Type
Cylindrical
Load Direction
Radial
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Standards
IP69K
Number of Mount Holes
4
Internal Clearance
CN
Static Radial Load Capacity
6 kN
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
2 Degrees
Expansion Type
Fixed
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Seal Type
Contact
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.59 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC202-10FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews