Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205

  • Zoro # G123654309


product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Type
Square
Center Height
47.5 mm
Mount Hole Center-to-Center Length
70 mm
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF205
Zoro #
G123654309
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
47.5 mm
Mount Hole Center-to-Center Length
70 mm
Flange Thickness
14 mm
Overall Width
35.8 mm
Bore Diameter
25 mm
Back Side to Center Width
16 mm
Mount Hole Center-to-Center Height
70 mm
Mounting Bolt Size
3/8, M10
Overall Height
95 mm
Inner Ring Width
34.1 mm
Overall Length
95 mm
Mount Hole Size
12 mm
Length
95 mm

Details

Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Housing Type
Square
Internal Clearance
CN
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material
Stainless Steel
Load Direction
Radial
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Bore Type
Cylindrical
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Standards
IP69K
Maximum Temperature
212 Degrees F
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Seal Type
Contact
Series
Sentinel Series
Seal Material
Silicone
Static Radial Load Capacity
1,800 lbf
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
2,470 lbf
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Lubrication Openings
Grease Fitting
Included Bearing
SUC205
Housing Material Grade
304
Bearing Material Grade
440C
Number of Rows
1
Features
Cap Ready
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews