Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-20FG1

  • Zoro # G323654888


product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 19/32 in
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-20FG1
Zoro #
G323654888
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 19/32 in
Mount Hole Center-to-Center Height
3 5/8 in
Flange Thickness
9/16 in
Overall Height
4 19/32 in
Mounting Bolt Size
1/2, M12
Bore Diameter
1 1/4 in
Back Side to Center Width
0.748 in
Inner Ring Width
1.69 in
Mount Hole Size
0.55 in
Mount Hole Center-to-Center Length
3 5/8 in
Center Height
2 9/32 in
Overall Width
1 3/4 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
System of Measurement
Inch
Split Housing
Not Split
Number of Mount Holes
4
Housing Type
Square
Housing Material Grade
304
Closure
Double Sealed
Number of Rows
1
Seal Type
Contact
Shaft Locking Type
Set Screw
Load Direction
Radial
Internal Clearance
CN
Static Radial Load Capacity
3,507 lbf
Lubrication Openings
None
Seal Material
Silicone
Dynamic Load Capacity
4,520 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Bore Type
Cylindrical
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Bearing Material Grade
440C
Included Bearing
SUC207-20FG1

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.