Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206-20FG1

  • Zoro # G123360170


product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Minimum Temperature
-4 Degrees F
Back Side to Center Width
0.709 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL206-20FG1
Zoro #
G123360170
UPC #
-
Country of Origin
Multiple
Expansion Type
Fixed
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Static Radial Load Capacity
2,585 lbf
Bore Type
Cylindrical
Standards
IP69K
System of Measurement
Inch
Split Housing
Not Split
Load Direction
Radial
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Item
2 Bolt Flange Bearing
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Number of Rows
1
Seal Material
Silicone
Included Bearing
SUC206-20FG1
For Environment
Food and Beverage
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Seal Type
Contact
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Housing Type
Rhombus
Dynamic Load Capacity
3,440 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews