Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210-32

  • Zoro # G823354424


product price: 
$
659.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
212 Degrees F
Number of Rows
1
Features
Cap Ready
Number of Mount Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL210-32
Zoro #
G823354424
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7 15/32 in
Bolt Circle Diameter
6.18 in
Overall Height
4 33/64 in
Back Side to Center Width
0.866 in
Overall Width
2 9/64 in
Mounting Bolt Size
5/8, M16
Bore Diameter
2 in
Mount Hole Size
0.748 in
Inner Ring Width
2.03 in
Mount Hole Center-to-Center Length
6 3/16 in
Mount Hole Center-to-Center Height
0 in
Flange Thickness
5/8 in
Center Height
2 1/4 in
Length
7 15/32 in

Details

Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
212 Degrees F
Number of Rows
1
Features
Cap Ready
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Housing Material Grade
304
Bore Type
Cylindrical
For Environment
Food and Beverage
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Included Bearing
SUC210-32
Lubrication Openings
Grease Fitting
Standards
IP69K
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
System of Measurement
Inch
Static Radial Load Capacity
5,330 lbf
Series
Sentinel Series
Housing Material
Stainless Steel
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
6,180 lbf
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews