Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210-32C0

  • Zoro # G423360047


product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Bearing Material Grade
440C
Overall Width
2 21/64 in
Static Radial Load Capacity
5,330 lbf
For Environment
Food and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL210-32C0
Zoro #
G423360047
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 21/64 in
Center Height
2 1/4 in
Bolt Circle Diameter
6.18 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 3/16 in
Inner Ring Width
2.03 in
Mounting Bolt Size
5/8, M16
Back Side to Center Width
0.866 in
Mount Hole Size
0.748 in
Mount Hole Center-to-Center Height
0 in
Flange Thickness
5/8 in
Overall Length
7 15/32 in
Overall Height
4 33/64 in
Length
7 15/32 in

Details

Number of Rows
1
Bearing Material Grade
440C
Static Radial Load Capacity
5,330 lbf
For Environment
Food and Beverage
Bore Type
Cylindrical
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Number of Mount Holes
2
System of Measurement
Inch
Split Housing
Not Split
Housing Material Grade
304
Features
Cap Ready
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Included Bearing
SUC210-322
Series
Sentinel Series
Dynamic Load Capacity
6,180 lbf
Includes
Open End Cap
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Standards
IP69K
Seal Material
Silicone
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Internal Clearance
CN
Shaft Locking Type
Set Screws
Includes Bearing Cap
Bearing Cap Included
Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
Housing Material
Stainless Steel
Bearing Lubrication
Relubricateable
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-322, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.