Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT211-203D1
Zoro # G222935378
product price:Â
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Fixed
Series
Take Ups
Overall Height
5.75 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT211-203D1
- Zoro #
- G222935378
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Expansion Type
- Fixed
- Series
- Take Ups
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Compatible Frame
- PNS-204
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Bearing Insert Material
- Chrome Steel
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Closure Double Sealed, Compatible Frame PNS-204, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 5.75 in, Overall Length 6.718 in, Overall Width 2.189 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.