Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT207D1
Zoro # G322935605
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Insert Material
Chrome Steel
Lubricant Material
Lithium Complex Grease - NLGI #2
Compatible Frame
PNS-108
Overall Length
129 mm
Series
Take Ups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT207D1
- Zoro #
- G322935605
- UPC #
- -
- Country of Origin
- Japan
- Bearing Insert Material
- Chrome Steel
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Compatible Frame
- PNS-108
- Series
- Take Ups
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- System of Measurement
- Metric
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Closure Double Sealed, Compatible Frame PNS-108, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 102 mm, Overall Length 129 mm, Overall Width 42.9 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.