Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCTX15-215D1
Zoro # G622935374
product price:Â
$
364.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
2 15/16 in
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Overall Width
3.252 in
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX15-215D1
- Zoro #
- G622935374
- UPC #
- -
- Country of Origin
- Japan
- Item
- Take-Up Bearing Unit
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Series
- Take Ups
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Closure
- Double Sealed
- Internal Clearance
- CN
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 7.25 in, Overall Length 9.25 in, Overall Width 3.252 in, System of Measurement Inch