TapRllrBrgCup, 2-13/64", 0.625", AllySteel
- Mfr # 15250
- Zoro # G0184170
product price:Â
$
16.19
/ea
Key Features
Outside Dia. (In.)
6.1024 in
Cup Width
0.625 in
Bearing Width (In.)
1.4754 in
Max. House Fillet Radius (In.)
0.1 in
Max. Housing Shoulder Dia. (In.)
5.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15250
- Zoro #
- G0184170
- UPC #
- 4547359515541
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Standards
- ABMA
- System of Measurement
- Inch
- Static Load Capacity
- 54 kN
- Ring Material
- Alloy Steel
- Minimum Temperature
- -40 Degrees F
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 250 Degrees F
- Application
- Forestry, Mining, Steel Manufacturing
- Compatible Cone Manufacturer Part Number
- 15106
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Outside Dia. (In.)
- 6.1024 in
- Cup Width
- 0.625 in
- Bearing Width (In.)
- 1.4754 in
- Max. House Fillet Radius (In.)
- 0.1 in
- Max. Housing Shoulder Dia. (In.)
- 5.87 in
- Min. Housing Shoulder Dia. (In.)
- 5.51 in
- Overall Width
- 0.625 in
- Housing Fillet Radius
- 0.05 in
- Bore Diameter
- 2 13/64 in
- Outside Diameter
- 2 1/2 in
Description
Tapered Roller Bearing Cup, Bore Diameter 2 13/64 in, Compatible Cone Manufacturer Part Number 15106, Cup Width 0.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 1/2 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.05 in, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 54 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.