Shop NTN
See all product information
Create Account
TapRllrBrgCup, 2-29/32", 0.937", AllySteel
- Mfr # 3525
- Zoro # G7618397
product price:Â
$
23.45
/ea
Key Features
Outside Dia. (In.)
2.717 in
Cup Width
0.937 in
Bearing Width (In.)
0.7813 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3525
- Zoro #
- G7618397
- UPC #
- 4547359531336
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Ring Material
- Alloy Steel
- Static Load Capacity
- 117 kN
- Compatible Cone Manufacturer Part Number
- 3576, 3578, 3579, 3580, 3586
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Standards
- ABMA
- Maximum Temperature
- 250 Degrees F
- Application
- Forestry, Mining, Steel Manufacturing
- Minimum Temperature
- -40 Degrees F
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Outside Dia. (In.)
- 2.717 in
- Cup Width
- 0.937 in
- Bearing Width (In.)
- 0.7813 in
- Max. House Fillet Radius (In.)
- 0.05 in
- Max. Housing Shoulder Dia. (In.)
- 2.48 in
- Min. Housing Shoulder Dia. (In.)
- 2.36 in
- Bore Diameter
- 2 29/32 in
- Housing Fillet Radius
- 3.3 mm
- Overall Width
- 0.937 in
- Outside Diameter
- 3 27/64 in
Description
Tapered Roller Bearing Cup, Bore Diameter 2 29/32 in, Compatible Cone Grainger Part Number 55PX71, Compatible Cone Manufacturer Part Number 3576, 3578, 3579, 3580, 3586, Cup Width 0.937 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 27/64 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.